1/2 in Stainless Steel Full Port Press Ball Valve
MegaPress® 1/2 in Stainless Steel Full Port Press Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes ½" to 2" and a PBT separator ring for sizes 2½" to 4"
Specifications
- Collection:
- MegaPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Material:
- Stainless Steel
- Material Type:
- 316, 304
- Origin:
- Global
- UPC:
- 691514865003
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 2.711 lb