This product requires certification to purchase.

1/2 in. Press 316 Stainless Steel Coupling

Viega

MegaPress® 1/2 in. Press 316 Stainless Steel Coupling

  • Fast #
  • Part #V90310
  • Item #7253002
  • Manufacturer Part #90310
4.6 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1/2 in. Press 316 Stainless Steel Coupling

  • Fast #
  • Part #V90310
  • Item #7253002
  • Manufacturer Part #90310
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Documents


Specifications

Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling, Straight
Material:
Stainless Steel
Material Type:
316
Origin:
Global
UPC:
691514903101
Weight:
0.224 lb