1/2 in. Press Carbon Steel 45 Degree Elbow with FKM Seal
MegaPress® 1/2 in. Press Carbon Steel 45 Degree Elbow with FKM Seal
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60 Pallet: 3240-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes ½" to 2" and a PBT separator ring for sizes 2½" to 4"
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- Clean Bagged:
- No
- Collection:
- MegaPress®
- Elbow Degree:
- 45°
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press x Press
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Elbow
- IAPMO Listed:
- Yes
- Material:
- Carbon Steel, Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Type:
- V84335
- UL Listed:
- No
- UPC:
- 691514843353