This product requires certification to purchase.

1/2 in. Press Carbon Steel Tee

Viega

MegaPress® 1/2 in. Press Carbon Steel Tee

  • Fast #
  • Part #V25301
  • Item #4328560
  • Manufacturer Part #25301
4.5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1/2 in. Press Carbon Steel Tee

  • Fast #
  • Part #V25301
  • Item #4328560
  • Manufacturer Part #25301
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 1800
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • HNBR sealing element for use with natural gas and other hydrocarbons
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

ASME:
ASME B31
Application:
Commercial, Industrial, Residential
Clean Bagged:
Yes
Coating:
Zinc Nickel
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press x Press x Press
FM Approved:
No
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Size 3:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Tee
IAPMO Listed:
Yes
Material:
Carbon Steel
Maximum Temperature:
180
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
125 psi
Type:
V25301
UL Listed:
No
UPC:
691514253015