This product requires certification to purchase.

1/2 in. Press x FPT 316 Stainless Steel Adapter

Viega

MegaPress® 1/2 in. Press x FPT 316 Stainless Steel Adapter

  • Fast #
  • Part #V90260
  • Item #7253035
  • Manufacturer Part #90260
4.2 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1/2 in. Press x FPT 316 Stainless Steel Adapter

  • Fast #
  • Part #V90260
  • Item #7253035
  • Manufacturer Part #90260
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
FPT
End Connections:
Press x FPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Adapter
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316 SS
NSF Certified:
No
Origin:
Global
UL Listed:
No
UPC:
691514902609
Weight:
0.229 lb