This product requires certification to purchase.

1/2 in. Stainless Steel Full Port Press Ball Valve

Viega

MegaPress® 1/2 in. Stainless Steel Full Port Press Ball Valve

  • Fast #
  • Part #V28975
  • Item #10197230
  • Manufacturer Part #28975
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1/2 in. Stainless Steel Full Port Press Ball Valve

  • Fast #
  • Part #V28975
  • Item #10197230
  • Manufacturer Part #28975
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available with EPDM and FKM sealing elements
  • For use on up to schedule 40 pipe
  • ISO 5211 actuator mounting pads
  • Potable water, hydronic water and many other applications
  • Carbon steel, 304 and 316 stainless options available
  • 2-piece, 3-piece and check valve options available
  • 316 stainless steel ball
  • Body material designation: CF8 1.4408
  • Blow-out proof 316 stainless steel stem
  • 304 stainless steel locking handle
  • Requires Certification

Specifications

ANSI:
ASNI 61, ANSI 372, ANSI Z1157
ASME:
ASME B31
Clean Bagged:
Yes
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Handle Material:
304 Stainless Steel
Height:
2-313/500 in
IAPMO Listed:
Yes
ISO:
ISO 5211
Length:
5-31/100 in
MSS:
MSS SP-110
Material:
Stainless Steel, Plastic
Material Type:
304, 316, RPTFE
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - High:
250
Recommended Valve Application:
Industrial, Commercial, Marine
Temperature Range:
0 to 250 Deg F
UPC:
691514289755
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.774 lb
Width:
1-67/250 in