This product requires certification to purchase.

1-1/2 in. X1-1/2 in. X1 TEE PXPXP 316 SS MEGA

Viega

MegaPress® 1-1/2 in. X1-1/2 in. X1 TEE PXPXP 316 SS MEGA

  • Fast #
  • Part #V90155
  • Item #7252999
  • Manufacturer Part #90155
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1-1/2 in. X1-1/2 in. X1 TEE PXPXP 316 SS MEGA

  • Fast #
  • Part #V90155
  • Item #7252999
  • Manufacturer Part #90155
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press x Press x Press
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 1 in
Weight
1.655 lb
Characteristics & Features
Collection
MegaPress®
Material
Stainless Steel
Material Type
316 SS
Warranty & Product Information
Origin
Global
Type
V90155
UPC
691514901558