1-1/2 x 1-1/2 x 1 in. Press 304 Stainless Steel Tee
MegaPress® 1-1/2 x 1-1/2 x 1 in. Press 304 Stainless Steel Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 540-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No welding, grinding, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
Specifications
- Clean Bagged:
- No
- Collection:
- MegaPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press x Press x Press
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in x 1 in
- Fitting Type:
- Reducing
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 691514951553
- Weight:
- 1.631 lb