This product requires certification to purchase.

1-1/4 in. Press Carbon Steel 90 Degree Elbow with FKM Seal

Viega

MegaPress® 1-1/4 in. Press Carbon Steel 90 Degree Elbow with FKM Seal

  • Fast #
  • Part #V84320
  • Item #8389916
  • Manufacturer Part #84320
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1-1/4 in. Press Carbon Steel 90 Degree Elbow with FKM Seal

  • Fast #
  • Part #V84320
  • Item #8389916
  • Manufacturer Part #84320
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 675
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes ½" to 2" and a PBT separator ring for sizes 2½" to 4"
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Press
End Connection 2
Press
End Connections
Press x Press
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Clean Bagged
No
Collection
MegaPress®
Fitting Type
Straight, Elbow
Material
Carbon Steel, Rubber
Warranty & Product Information
ASME
ASME B31.1, ASME B31.3, ASME B31.9
FM Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic
Type
V84320
UL Listed
No
UPC
691514843209