This product requires certification to purchase.

1-1/4 in. Press Carbon Steel Extension Coupling (Less Stop)

Viega

MegaPress® 1-1/4 in. Press Carbon Steel Extension Coupling (Less Stop)

  • Fast #
  • Part #V25086
  • Item #7179651
  • Manufacturer Part #25086
3.3 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1-1/4 in. Press Carbon Steel Extension Coupling (Less Stop)

  • Fast #
  • Part #V25086
  • Item #7179651
  • Manufacturer Part #25086
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • HNBR sealing element for use with natural gas and other hydrocarbons
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press x Press
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
5-33/100 in
Pressure - Maximum
125 psi
Characteristics & Features
Collection
MegaPress®
Fitting Type
Straight, Coupling
Material
Carbon Steel
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
FM Approved
No
Origin
Domestic
UPC
691514250861