This product requires certification to purchase.

1-1/4 x 1-1/4 x 1/2 in. Press x FPT Carbon Steel Reducing Tee with EPDM Sealing Element

Viega

MegaPress® 1-1/4 x 1-1/4 x 1/2 in. Press x FPT Carbon Steel Reducing Tee with EPDM Sealing Element

  • Fast #
  • Part #V25485
  • Item #4396876
  • Manufacturer Part #25485
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1-1/4 x 1-1/4 x 1/2 in. Press x FPT Carbon Steel Reducing Tee with EPDM Sealing Element

  • Fast #
  • Part #V25485
  • Item #4396876
  • Manufacturer Part #25485
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 450
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

ASME:
ASME B31
Application:
Commercial, Industrial
Clean Bagged:
Yes
Coating:
Zinc Nickel
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
FPT
End Connections:
Press x Press x FPT
FM Approved:
Yes
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 1/2 in
Fitting Type:
Reducing, Tee
IAPMO Listed:
Yes
Material:
Carbon Steel
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
200 psi
UL Listed:
Yes
UPC:
691514254852