This product requires certification to purchase.

1-1/4 x 3/4 in. Carbon Steel Reducer

Viega

MegaPress® 1-1/4 x 3/4 in. Carbon Steel Reducer

  • Fast #
  • Part #V25945
  • Item #7246681
  • Manufacturer Part #25945
4.1 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1-1/4 x 3/4 in. Carbon Steel Reducer

  • Fast #
  • Part #V25945
  • Item #7246681
  • Manufacturer Part #25945
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1080
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press x Press
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/4 in x 3/4 in
Fitting Type:
Reducing
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
UL Listed:
No
UPC:
691514259451