1-1/2 in. PRESS CAP 316 SS MEGA
MegaPress® 1-1/2 in. PRESS CAP 316 SS MEGA
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No welding, grinding, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
Specifications
- Collection:
- MegaPress®
- End Connection 1:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Origin:
- Global
- UPC:
- 691514904054