1 in. Coupling W/ ST FKM PXP Stainless Steel MEGA
MegaPress® 1 in. Coupling W/ ST FKM PXP Stainless Steel MEGA
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 45 Pallet: 2025-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes ½" to 2" and a PBT separator ring for sizes 2½" to 4"
Specifications
- Collection:
- MegaPress®
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Type:
- VIE91110
- UPC:
- 691514911106
- Weight:
- 0.507