1 in. Press Global 316 and FKM Stainless Steel Cap
MegaPress 1 in. Press Global 316 and FKM Stainless Steel Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes 1/2 in. to 2 in. and a PBT separator ring for sizes 2-1/2 in. to 4 in
Documents
Specifications
- Application:
- Potable Water, Stainless Steel Pipe, Stainless Steel Schedule 40
- Clean Bagged:
- No
- Collection:
- MegaPress
- End Connection 1:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Cap
- IAPMO Listed:
- No
- Material:
- Stainless Steel, Rubber
- Material Type:
- 316, FKM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 691514918259