This product requires certification to purchase.

1 in. Press Stainless Steel Tee

Viega

MegaPress® 1 in. Press Stainless Steel Tee

  • Fast #
  • Part #V95115
  • Item #7252932
  • Manufacturer Part #95115
3.7 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1 in. Press Stainless Steel Tee

  • Fast #
  • Part #V95115
  • Item #7252932
  • Manufacturer Part #95115
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 900
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Engineered with a 420 stainless steel grip ring
  • FKM sealing element
  • Wide range of fitting configurations
  • Eliminates threading and welding
  • No fire watches, hot work permits or gas freeing
  • Makes secure press connections from 1/2 to 4 in seconds
  • Compatible with existing press tools
  • Requires Certification

Specifications

ASME:
ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM A-312, ASTM A-554
Application:
Low Pressure Steam, Potable Water
Clean Bagged:
No
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press x Press x Press
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Tee
IAPMO Listed:
Yes
Material:
Stainless Steel
Material Type:
304 SS
Maximum Temperature:
284
Minimum Temperature:
14
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
UL Listed:
UL 213
UPC:
691514951157
Weight:
1.005 lb