1 in. Press x FTG Carbon Steel 90 Degree Elbow with EPDM Sealing Element
MegaPress® 1 in. Press x FTG Carbon Steel 90 Degree Elbow with EPDM Sealing Element
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50 Pallet: 900-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No threading, cutting oil, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
Specifications
- ASME:
- ASME B31
- Clean Bagged:
- Yes
- Coating:
- Zinc Nickel
- Collection:
- MegaPress®
- End Connection 1:
- Press
- End Connection 2:
- Fitting
- End Connections:
- Press x Fitting
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Elbow
- IAPMO Listed:
- Yes
- Material:
- Carbon Steel
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 691514260600