This product requires certification to purchase.

1 in. Press x IPS 200 psi Street 316 Stainless Steel 45 Degree Elbow

Viega

MegaPress® 1 in. Press x IPS 200 psi Street 316 Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #V90090
  • Item #7253053
  • Manufacturer Part #90090
4.2 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1 in. Press x IPS 200 psi Street 316 Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #V90090
  • Item #7253053
  • Manufacturer Part #90090
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Press
End Connection 2
Fitting
End Connections
Press x Fitting
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Clean Bagged
No
Collection
MegaPress®
Fitting Type
Elbow
Material
Stainless Steel
Material Type
316
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
ASME
ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
691514900902