This product requires certification to purchase.

1 in. PREStainless Steel FLG PXBP 304 Stainless Steel MEGA

Viega

MegaPress® 1 in. PREStainless Steel FLG PXBP 304 Stainless Steel MEGA

  • Fast #
  • Part #V95450
  • Item #7252980
  • Manufacturer Part #95450
4 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1 in. PREStainless Steel FLG PXBP 304 Stainless Steel MEGA

  • Fast #
  • Part #V95450
  • Item #7252980
  • Manufacturer Part #95450
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 138
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Flanged
End Connections:
Press x Flanged
Fitting Sizes:
1 in
Flange Type:
Lugged
Material:
Stainless Steel
Material Type:
304 SS
Origin:
Global
Type:
V95450
UPC:
691514954509