This product requires certification to purchase.

1 in. Stainless Steel Full Port Press Ball Valve

Viega

MegaPress® 1 in. Stainless Steel Full Port Press Ball Valve

  • Fast #
  • Part #V28985
  • Item #10197232
  • Manufacturer Part #28985
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1 in. Stainless Steel Full Port Press Ball Valve

  • Fast #
  • Part #V28985
  • Item #10197232
  • Manufacturer Part #28985
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available with EPDM and FKM sealing elements
  • For use on up to schedule 40 pipe
  • ISO 5211 actuator mounting pads
  • Potable water, hydronic water and many other applications
  • Carbon steel, 304 and 316 stainless options available
  • 2-piece, 3-piece and check valve options available
  • 316 stainless steel ball
  • Body material designation: CF8 1.4408
  • Blow-out proof 316 stainless steel stem
  • 304 stainless steel locking handle
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Height
3-191/500 in
Length
6-39/100 in
Valve Size
1 in
Weight
1.730 lb
Width
1-39/50 in
Characteristics & Features
Clean Bagged
Yes
Collection
MegaPress®
Handle Material
304 Stainless Steel
Material
Stainless Steel, Plastic
Material Type
304, 316, RPTFE
Valve Body Material
Stainless Steel
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Pressure - High
250
Temperature Range
0 to 250 Deg F
Warranty & Product Information
ANSI
ASNI 61, ANSI 372, ANSI Z1157
ASME
ASME B31
IAPMO Listed
Yes
ISO
ISO 5211
MSS
MSS SP-110
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Industrial, Commercial, Marine
UPC
691514289854