1 in. Stainless Steel Full Port Press Ball Valve
MegaPress® 1 in. Stainless Steel Full Port Press Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available with EPDM and FKM sealing elements
- For use on up to schedule 40 pipe
- ISO 5211 actuator mounting pads
- Potable water, hydronic water and many other applications
- Carbon steel, 304 and 316 stainless options available
- 2-piece, 3-piece and check valve options available
- 316 stainless steel ball
- Blow-out proof 316 stainless steel stem
- 304 stainless steel locking handle
- Adjustable packing nut
Specifications
- ASME:
- ASME B31
- Clean Bagged:
- Yes
- Collection:
- MegaPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Handle Material:
- 304 Stainless Steel
- Height:
- 2-93/125
- IAPMO Listed:
- Yes
- ISO:
- ISO 5211
- Length:
- 11-79/1000
- MSS:
- MSS SP-110
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, 316, RPTFE
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 250
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 0 to 250 Deg F
- UPC:
- 691514865409
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.714
- Width:
- 4-183/250