1 x 1 x 1/2 in. Press Reducing 304 Stainless Steel Tee
MegaPress® 1 x 1 x 1/2 in. Press Reducing 304 Stainless Steel Tee
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25 Pallet: 1125-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring
- FKM sealing element
- Wide range of fitting configurations
- Eliminates threading and welding
- No fire watches, hot work permits or gas freeing
- Makes secure press connections from 1/2 to 4 in seconds
- Compatible with existing press tools
Specifications
- ASME:
- ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-312, ASTM A-554
- Application:
- Low Pressure Steam, Potable Water
- Clean Bagged:
- No
- Collection:
- MegaPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press x Press x Press
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1 in x 1 in x 1/2 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Maximum Temperature:
- 284
- Minimum Temperature:
- 14
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- UL Listed:
- UL 213
- UPC:
- 691514951355
- Weight:
- 0.882 lb