2 in. Press 316 and FKM Stainless Steel Flange
MegaPress 2 in. Press 316 and FKM Stainless Steel Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes 1/2 in. to 2 in. and a PBT separator ring for sizes 2-1/2 in. to 4 in
- For use with Sch. 5 to Sch. 40 stainless steel pipe
- 316 stainless steel
- Press connection
Documents
Specifications
- Collection:
- MegaPress
- End Connection 1:
- Press
- End Connection 2:
- Flanged
- End Connections:
- Press x Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Flange
- Flange Type:
- Press
- Material:
- Stainless Steel, Rubber
- Material Type:
- 316, FKM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- UPC:
- 691514912004