This product requires certification to purchase.

2X2X1 TEE PXPXF 316 SS MEGA

Viega

MegaPress® 2X2X1 TEE PXPXF 316 SS MEGA

  • Fast #
  • Part #V90225
  • Item #7252921
  • Manufacturer Part #90225
4.5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 2X2X1 TEE PXPXF 316 SS MEGA

  • Fast #
  • Part #V90225
  • Item #7252921
  • Manufacturer Part #90225
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
FPT
End Connections:
Press x Press x FPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1 in
Fitting Sizes:
2 in x 2 in x 1 in
Material:
Stainless Steel
Material Type:
316 SS
Origin:
Global
UPC:
691514902258
Weight:
2.222 lb