2-1/2 45 Elbow PXP 304 SS MEGA FKM
MegaPress® 2-1/2 45 Elbow PXP 304 SS MEGA FKM
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 69 Pallet: 215-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes ½" to 2" and a PBT separator ring for sizes 2½" to 4"
Specifications
- Collection:
- MegaPress®
- Elbow Degree:
- 45
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Type:
- V95530
- UPC:
- 691514955308