This product requires certification to purchase.

2-1/2 90 Elbow PXP 304 SS MEGA FKM

Viega

MegaPress® 2-1/2 90 Elbow PXP 304 SS MEGA FKM

  • Fast #
  • Part #V95500
  • Item #8104447
  • Manufacturer Part #95500
4.5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 2-1/2 90 Elbow PXP 304 SS MEGA FKM

  • Fast #
  • Part #V95500
  • Item #8104447
  • Manufacturer Part #95500
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 75 Pallet: 128
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes ½" to 2" and a PBT separator ring for sizes 2½" to 4"
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
Characteristics & Features
Collection
MegaPress®
Material
Stainless Steel
Material Type
304
Warranty & Product Information
Origin
Global
Type
V95500
UPC
691514955001