2-1/2 Adapter PXM 316 SS MEGA
MegaPress® 2-1/2 Adapter PXM 316 SS MEGA
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 138-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes ½" to 2" and a PBT separator ring for sizes 2½" to 4"
Specifications
- Collection:
- MegaPress®
- Fitting Size 1:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Origin:
- Global
- Type:
- V90635
- UPC:
- 691514906355
- Weight:
- 1.686