This product requires certification to purchase.

2-1/2 in. Coupling W/ST PxP HNBR CS MEGA

Viega

MegaPress® 2-1/2 in. Coupling W/ST PxP HNBR CS MEGA

  • Fast #
  • Part #V28770
  • Item #8208801
  • Manufacturer Part #28770
3.4 out of 5 Customer Rating
Brand image
Viega

MegaPress® 2-1/2 in. Coupling W/ST PxP HNBR CS MEGA

  • Fast #
  • Part #V28770
  • Item #8208801
  • Manufacturer Part #28770
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 32 Pallet: 416
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes 1/2" to 2" and a graphite separator ring for sizes 2-1/2" to 4"
  • For use with Sch. 10 to Sch. 40 carbon steel pipe
  • Carbon steel, zinc-?nickel coating
  • Press connection
  • Requires Certification

Specifications

Coating:
Zinc Nickel
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Coupling, Straight
Length:
4-15/16 in
Material:
Carbon Steel
Origin:
Global
UPC:
691514287706