This product requires certification to purchase.

2-1/2 in. Press Straight Carbon Steel Tee

Viega

MegaPress® 2-1/2 in. Press Straight Carbon Steel Tee

  • Fast #
  • Part #V26560
  • Item #7506759
  • Manufacturer Part #26560
3.6 out of 5 Customer Rating
Brand image
Viega

MegaPress® 2-1/2 in. Press Straight Carbon Steel Tee

  • Fast #
  • Part #V26560
  • Item #7506759
  • Manufacturer Part #26560
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 76 Pallet: 76
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

ASME:
ASME B31
ASTM:
ASTM A-53, ASTM A-106, ASTM A-135, ASTM A-795
Application:
Water, Gases, Hydronic, Air, Fire
Clean Bagged:
No
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press x Press x Press
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight, Tee
IAPMO Listed:
Yes
Material:
Carbon Steel
Maximum Temperature:
284
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
200 psi
UL Listed:
No
UPC:
691514265605