2-1/2 in. x 1 Reducing Fx P HNBR CS MEGA
MegaPress® 2-1/2 in. x 1 Reducing Fx P HNBR CS MEGA
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 616-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes ½" to 2" and a graphite separator ring for sizes 2½" to 4"
Specifications
- Collection:
- MegaPress®
- Material:
- Carbon Steel
- Origin:
- Global
- Type:
- V28800
- UPC:
- 691514288000