This product requires certification to purchase.

2-1/2 in. x 2-1/2 in. x 1-1/2 TEE 316 Stainless Steel MEGA

Viega

MegaPress® 2-1/2 in. x 2-1/2 in. x 1-1/2 TEE 316 Stainless Steel MEGA

  • Fast #
  • Part #V90575
  • Item #8104442
  • Manufacturer Part #90575
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 2-1/2 in. x 2-1/2 in. x 1-1/2 TEE 316 Stainless Steel MEGA

  • Fast #
  • Part #V90575
  • Item #8104442
  • Manufacturer Part #90575
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 69
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes ½" to 2" and a PBT separator ring for sizes 2½" to 4"
  • Requires Certification

Specifications

Collection:
MegaPress®
Material:
Stainless Steel
Material Type:
316 SS
Origin:
Global
Type:
V90575
UPC:
691514905754
Weight:
3.035