2-1/2 in. x 2-1/2 in. x 1-1/4 PRS HNBR CS MEGA
MegaPress® 2-1/2 in. x 2-1/2 in. x 1-1/4 PRS HNBR CS MEGA
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 255-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes ½" to 2" and a graphite separator ring for sizes 2½" to 4"
Documents
Specifications
- ASME:
- ASME B31
- Application:
- Commercial, Fuel Oil, Gas, Industrial, Residential
- CSA Certified:
- CSA B149.1
- Clean Bagged:
- Yes
- Coating:
- Zinc Nickel
- Collection:
- MegaPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2-1/2
- Fitting Size 3:
- 1-1/4
- Fitting Sizes:
- 2-1/2 in x 2-1/2 in x 1-1/4 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed:
- Yes
- Material:
- Carbon Steel
- Maximum Temperature:
- 180
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Type:
- V28905
- UPC:
- 691514289052