2-1/2 in. x 2-1/2 in. x 2 TEE Px Px P 304 Stainless Steel MEGA
MegaPress® 2-1/2 in. x 2-1/2 in. x 2 TEE Px Px P 304 Stainless Steel MEGA
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 69 Pallet: 191-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes ½" to 2" and a PBT separator ring for sizes 2½" to 4"
Specifications
- Collection:
- MegaPress®
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Origin:
- Global
- Type:
- V95580
- UPC:
- 691514955803
- Weight:
- 3.174