2-1/2 in. x 2 Reducing Px FTG 316 Stainless Steel MEGA
MegaPress® 2-1/2 in. x 2 Reducing Px FTG 316 Stainless Steel MEGA
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 138 Pallet: 138-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes ½" to 2" and a PBT separator ring for sizes 2½" to 4"
Specifications
- Collection:
- MegaPress®
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Origin:
- Global
- Type:
- V90675
- UPC:
- 691514906751
- Weight:
- 1.446