This product requires certification to purchase.

2 in Stainless Steel Full Port Press Ball Valve

Viega

MegaPress® 2 in Stainless Steel Full Port Press Ball Valve

  • Fast #
  • Part #V29030
  • Item #10197248
  • Manufacturer Part #29030
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 2 in Stainless Steel Full Port Press Ball Valve

  • Fast #
  • Part #V29030
  • Item #10197248
  • Manufacturer Part #29030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available with EPDM and FKM sealing elements
  • For use on up to schedule 40 pipe
  • ISO 5211 actuator mounting pads
  • Potable water, hydronic water and many other applications
  • Carbon steel, 304 and 316 stainless options available
  • 2-piece, 3-piece and check valve options available
  • 304 stainless steel ball
  • Body material designation: CF8 1.4301
  • Blow-out proof 316 stainless steel stem
  • 304 stainless steel locking handle
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Height
4-249/250 in
Length
8-39/50 in
Valve Size
2 in
Weight
5.532 lb
Width
3-307/1000 in
Characteristics & Features
Clean Bagged
Yes
Collection
MegaPress®
Handle Material
304 Stainless Steel
Material
Stainless Steel, Plastic
Material Type
304, 316, RPTFE
Valve Body Material
Stainless Steel
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Pressure - High
250
Temperature Range
14 to 284 Deg F
Warranty & Product Information
ANSI
ANSI Z1157
ASME
ASME B31
ISO
ISO 5211
MSS
MSS SP-110
Origin
Global
Recommended Valve Application
Industrial, Commercial, Marine
UPC
691514290300