This product requires certification to purchase.

2 in. Press 316 Stainless Steel Flange

Viega

MegaPress® 2 in. Press 316 Stainless Steel Flange

  • Fast #
  • Part #V90460
  • Item #7252927
  • Manufacturer Part #90460
4.1 out of 5 Customer Rating
Brand image
Viega

MegaPress® 2 in. Press 316 Stainless Steel Flange

  • Fast #
  • Part #V90460
  • Item #7252927
  • Manufacturer Part #90460
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

ANSI:
ANSI 213, ANSI 372, ANSI 61
ASME:
ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM A-312, ASTM A-554
Clean Bagged:
No
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press x Press
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
IAPMO Listed:
Yes
Material:
Stainless Steel
Material Type:
316 SS
NSF:
NFS 372, NSF 61
NSF Certified:
Yes
Origin:
Global
UL Listed:
UL 213
UPC:
691514904603