2 in. Press Carbon Steel Tee with FKM Seal
MegaPress® 2 in. Press Carbon Steel Tee with FKM Seal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes ½" to 2" and a PBT separator ring for sizes 2½" to 4"
Specifications
- ASME:
- ASME A13.1, ASME B1.20.1, ASME B31.1, ASME B31.3, ASME B31.9, ASME B36.10
- ASTM:
- ASTM A-135, ASTM A-420, ASTM A-53, ASTM A-795, ASTM D-2000, ASTM F-1476
- CSA Certified:
- CSA B149.1
- Clean Bagged:
- No
- Collection:
- MegaPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press x Press x Press
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Tee
- IAPMO Listed:
- Yes
- Material:
- Carbon Steel, Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Temperature Range:
- -40 to 180 Deg F
- UL Listed:
- Yes
- UPC:
- 691514844053