This product requires certification to purchase.

2 in. Press Stainless Steel Tee

Viega

MegaPress® 2 in. Press Stainless Steel Tee

  • Fast #
  • Part #V95125
  • Item #7253095
  • Manufacturer Part #95125
4.8 out of 5 Customer Rating
Brand image
Viega

MegaPress® 2 in. Press Stainless Steel Tee

  • Fast #
  • Part #V95125
  • Item #7253095
  • Manufacturer Part #95125
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 216
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press x Press x Press
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304 SS
NSF Certified:
No
Origin:
Global
UL Listed:
No
UPC:
691514951256
Weight:
2.493 lb