This product requires certification to purchase.

2 in. Press Straight 304 Stainless Steel Coupling (Less Stop)

Viega

MegaPress® 2 in. Press Straight 304 Stainless Steel Coupling (Less Stop)

  • Fast #
  • Part #V95330
  • Item #7252981
  • Manufacturer Part #95330
4.1 out of 5 Customer Rating
Brand image
Viega

MegaPress® 2 in. Press Straight 304 Stainless Steel Coupling (Less Stop)

  • Fast #
  • Part #V95330
  • Item #7252981
  • Manufacturer Part #95330
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 675
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press x Press
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure - Maximum
200 psi
Weight
1.225 lb
Characteristics & Features
Clean Bagged
No
Collection
MegaPress®
Fitting Type
Straight
Material
Stainless Steel
Material Type
304
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME B31.1, ASME B31.3, ASME B31.9
ASTM
ASTM A-312, ASTM A-554
AWWA
AWWA C-904
CSA Certified
CSA B125.3
FM Approved
Yes
IAPMO Listed
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
UL Listed
Yes
UPC
691514953304