2 in. Press x MPT Carbon Steel Adapter
MegaPress® 2 in. Press x MPT Carbon Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Approved for more applications than any other carbon steel pipe press fitting system
- Suitable for use with ASTM Schedule 5 to Schedule 40 carbon steel pipe
- Corrosion-resistant zinc-nickel coating
- Nearly 150 engineered fitting configurations from 2-1/2 to 4 in
- Approved for underground applications, in accordance with code and local AHJ
- The same hanger and support requirements as threaded systems
- Viega Smart Connect Technology helps easily identify unpressed connections and provides installers added confidence in the integrity of connections
Specifications
- ASME:
- ASME B31
- Clean Bagged:
- Yes
- Collection:
- MegaPress®
- End Connection 1:
- Press
- End Connection 2:
- MPT
- End Connections:
- Press x MPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Adapter
- IAPMO Listed:
- Yes
- Length:
- 3-9/10
- Material:
- Carbon Steel
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Type:
- V25126
- UL Listed:
- UL 213
- UPC:
- 691514251264
- Weight:
- 1.433