2 x 1-1/2 in. Press x Male Sweat 316 Stainless Steel Reducer
MegaPress® 2 x 1-1/2 in. Press x Male Sweat 316 Stainless Steel Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 900-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes 1/2 in. to 2 in. and a PBT separator ring for sizes 2-1/2 in. to 4 in
- For use with Sch. 5 to Sch. 40 stainless steel pipe
- 316 stainless steel
- Street, press connection
Specifications
- Coating:
- Zinc Nickel
- Collection:
- MegaPress®
- End Connection 1:
- Press
- End Connection 2:
- Male Sweat
- End Connections:
- Press x Male Sweat
- FM Approved:
- Yes
- Fitting Size 1:
- 2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Reducer
- Length:
- 2-47/50
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 691514911700
- Weight:
- 1.119