3/4 in. Coupling L/ ST Px P 304 Stainless Steel MEGA
MegaPress® 3/4 in. Coupling L/ ST Px P 304 Stainless Steel MEGA
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No welding, grinding, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
Specifications
- Collection:
- MegaPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press x Press
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Type:
- V95315
- UPC:
- 691514953151
- Weight:
- 0.287