This product requires certification to purchase.

3/4 in. Press 316 Stainless Steel Union

Viega

MegaPress® 3/4 in. Press 316 Stainless Steel Union

  • Fast #
  • Part #V90420
  • Item #7253027
  • Manufacturer Part #90420
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 3/4 in. Press 316 Stainless Steel Union

  • Fast #
  • Part #V90420
  • Item #7253027
  • Manufacturer Part #90420
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press x Press
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
5 in
Pressure Class
200#
Weight
1.036 lb
Characteristics & Features
Clean Bagged
No
Collection
MegaPress®
Fitting Type
Straight
Material
Stainless Steel
Material Type
316 SS
Warranty & Product Information
ASME
ASME B31.1, ASME B31.3, ASME B31.9
ASTM
ASTM A-312, ASTM A-403
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
691514904207