3/4 in. Press x Flanged Lugged 304 Stainless Steel Adapter
MegaPress® 3/4 in. Press x Flanged Lugged 304 Stainless Steel Adapter
All Sizes
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No welding, grinding, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-312
- Clean Bagged:
- No
- Collection:
- MegaPress®
- End Connection 1:
- Press
- End Connection 2:
- Flanged
- End Connections:
- Press x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- Yes
- Length:
- 2-13/25
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 200#
- UL Listed:
- No
- UPC:
- 691514954455
- Weight:
- 1.488