3/4 in. Press x FPT 304 304 Stainless Steel Adapter
MegaPress® 3/4 in. Press x FPT 304 304 Stainless Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 4500-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No welding, grinding, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
Specifications
- Clean Bagged:
- No
- Collection:
- MegaPress®
- End Connection 1:
- Press
- End Connection 2:
- FPT
- End Connections:
- Press x FPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 691514952659
- Weight:
- 0.289