This product requires certification to purchase.

3/4 in. Slip Carbon Steel Coupling

Viega

MegaPress® 3/4 in. Slip Carbon Steel Coupling

  • Fast #
  • Part #V25036
  • Item #4328540
  • Manufacturer Part #25036
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 3/4 in. Slip Carbon Steel Coupling

  • Fast #
  • Part #V25036
  • Item #4328540
  • Manufacturer Part #25036
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 2700
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • HNBR sealing element for use with natural gas and other hydrocarbons
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

ASME:
ASME B31
Clean Bagged:
Yes
Coating:
Zinc Nickel
Collection:
MegaPress®
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip x Slip
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Coupling
IAPMO Listed:
Yes
Length:
2-47/50 in
Material:
Carbon Steel
Maximum Temperature:
180
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
125 psi
UL Listed:
No
UPC:
691514250366