3/4 in. Stainless Steel Full Port Press 250# Ball Valve
MegaPress® 3/4 in. Stainless Steel Full Port Press 250# Ball Valve
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes 1/2" to 2" and a PBT separator ring for sizes 2-1/2" to 4"
- 316 stainless steel ball
- Blowout-proof 316 stainless steel stem
- 304 stainless steel locking handle
- Adjustable packing nut
- Reinforced PTFE seats
- Smart connect technology
- ISO 5211 mounting pad
- Press connection
Documents
Specifications
- ASME:
- ASME B31
- Collection:
- MegaPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- Yes
- MSS:
- MSS SP-110
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, 316, PTFE
- Origin:
- Global
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Recommended Valve Application:
- Cold Working Pressure
- Temperature Range:
- 14 to 248 Deg F (-10 to 120 Deg C)
- UPC:
- 691514865058
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- Ball
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-Proof
- Valve Type:
- Ball Valve
- Weight:
- 2.790 lb