This product requires certification to purchase.

3/4 x 1/2 in. Press Carbon Steel Reducer

Viega

MegaPress® 3/4 x 1/2 in. Press Carbon Steel Reducer

  • Fast #
  • Part #V25930
  • Item #7246674
  • Manufacturer Part #25930
3.3 out of 5 Customer Rating
Brand image
Viega

MegaPress® 3/4 x 1/2 in. Press Carbon Steel Reducer

  • Fast #
  • Part #V25930
  • Item #7246674
  • Manufacturer Part #25930
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2700
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.3, ASME B31.9
Clean Bagged:
No
Coating:
Zinc Nickel
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press x Press
FM Approved:
Yes
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Reducing
IAPMO Listed:
Yes
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
UL Listed:
UL 213
UPC:
691514259307