3 in. Press Straight Carbon Steel Cap
MegaPress® 3 in. Press Straight Carbon Steel Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 105 Pallet: 105-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No threading, cutting oil, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
Specifications
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Collection:
- MegaPress®
- End Connection 1:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cap
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 691514267654
- Weight:
- 1.697 lb