3 x 3 in. x 2 in. Carbon Steel FKM PxPxP Tee
MegaPress® 3 x 3 in. x 2 in. Carbon Steel FKM PxPxP Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 40-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No threading, cutting oil, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
Specifications
- ASME:
- ASME B31
- ASTM:
- ASTM A-53, ASTM A-106, ASTM A-135, ASTM A-795
- Application:
- Water, Gases, Hydronic, Air, Fire
- Clean Bagged:
- No
- Collection:
- MegaPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press x Press x Press
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 3 in x 3 in x 2 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed:
- Yes
- Material:
- Carbon Steel
- Maximum Temperature:
- 284
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No
- UPC:
- 691514265858